missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Stoppers
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
348.00 € - 1200.00 €
Specifications
Sterility | Sterile |
---|---|
Product Line | Wheaton CompletePAK |
Certifications/Compliance | USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Product Code | Brand | Closure Size | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Style | Price | Quantity & Availability | |||||
17952611
|
DWK Life Sciences
W988005-S |
13 mm | OmniFlex 3G Igloo |
1200.00 €
Pack of 285 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17932611
|
DWK Life Sciences
W988003-S |
13 mm | OmniFlex 3G Straight Plug |
1125.00 €
Pack of 285 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17902581
|
DWK Life Sciences
W988004-S |
13 mm | Ultra Pure Straight Plug |
892.00 €
Pack of 285 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17952621
|
DWK Life Sciences
W988008-S |
20 mm | OmniFlex 3G Igloo |
595.00 €
Pack of 125 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17962621
|
DWK Life Sciences
W988006-S |
20 mm | OmniFlex 3G Straight Plug |
533.00 €
Pack of 125 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
17962611
|
DWK Life Sciences
W988007-S |
20 mm | Ultra Pure Straight Plug |
348.00 €
Pack of 125 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
Description
- Sterile
- Stopper
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Specifications
Sterile | |
Wheaton CompletePAK | |
USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Stoppers