missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK Sterile ModPAK Sterile Vial Kit

WHEATON™ CompletePAK is a range of primary packaging components that are stocked ready-to-use and are customizable for most drug applications

Brand:  DWK Life Sciences W991014-CPMP

 View more versions of this product

Product Code. 17962661

  • 8050.00 € / 1 set
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Blue
24 mm
No
Single-use
Parenteral Preparations and Ready-to-Use Applications
Vial, Stopper, and Seal
624/Cs.
Wheaton CompletePAK
Lyo Stopper
20 mm
Clear
Borosilicate Glass
Sterile
10 mL
No
Aluminum
Crimp top
Autoclavable
50 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences WHEATON™ CompletePAK Sterile ModPAK Sterile Vial Kit > Capacity: 10 mL; Stopper: Lyo; Color: Blue, 624/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.