missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap

Internal threaded screw cap can be easily removed with one hand

Brand:  DWK Life Sciences W985910

225.15 EUR valid until 2025-12-31
Use promo code "24325" to get your promotional price.


 View more versions of this product

Product Code. 11511355

  • 237.00 € / Pack of 500
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
  • Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
  • Made from low binding cryogenic, virgin polypropylene

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
0.47 in.
12 mm
Sterile
1.53 in.
Internal
Yes
39 mm
Yes
With Writing Patch
Natural
Polypropylene
1.2 mL
Round
Yes
Screw Cap
500/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.