missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap
Internal threaded screw cap can be easily removed with one hand
Brand: DWK Life Sciences W985913
357.20 EUR valid until 2025-12-31
Use promo code "24325" to get your promotional price.
This item is not returnable.
View return policy
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Specifications
Natural | |
0.47 in. | |
12 mm | |
Sterile | |
2.99 in. | |
Internal | |
Yes | |
76 mm | |
DOT, IATA |
With Writing Patch | |
Natural | |
Polypropylene | |
4 mL | |
Round | |
Yes | |
Screw Cap | |
500/Cs. | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction