missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 L
10,000 mL
100 mL
1000 mL
20 L
20,000 mL
2000 mL
25 mL
250 mL
500 mL
5000 mL
Description
- Made of borosilicate 3.3 neutral Glass Type 1
- Includes protective dust covers
- Graduated
- Do not include screw caps
- Available in volumes ranging from 25mL to 20L

Specifications
Specifications
Capacity | 1000mL (33.8 oz.) |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Clear |
Material | Borosilicate Glass |
Graduated | Yes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10174217 | Certificate of Analysis | 04/11/2024 | 818015403 |
10158359 | Certificate of Analysis | 22/02/2024 | 818015403 |
10152421 | Certificate of Analysis | 01/12/2022 | 818015403 |
10148344 | Certificate of Analysis | 12/09/2022 | 818015403 |
10146444 | Certificate of Analysis | 13/06/2022 | 818015403 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences DURAN™ PURE Clear Glass Bottles >
Spot an opportunity for improvement?Share a Content Correction