missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles Product Code.: 15366788
Estimated Shipment: 13-05-2025
to see stock.
Add to basket

DWK Life Sciences DURAN™ PURE Clear Glass Bottles
BIOPHARMA

Product Code. 15366788 Shop All DWK Life Sciences Products
5000 mL
Click to view available options
Capacity (Metric):
10 L
10,000 mL
100 mL
1000 mL
20 L
20,000 mL
2000 mL
25 mL
250 mL
500 mL
5000 mL
This item is not returnable. View return policy

Product Code. 15366788

Brand: DWK Life Sciences 818017301

Estimated Shipment: 13-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Primary packaging products for specific requirements in pharmaceutical industries.

  • Made of borosilicate 3.3 neutral Glass Type 1
  • Includes protective dust covers
  • Graduated
  • Do not include screw caps
  • Available in volumes ranging from 25mL to 20L
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5000mL (169 oz.)
Capacity (Metric) 5000 mL
Capacity (English) 169 oz.
Color Clear
Material Borosilicate Glass
Graduated Yes

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number10177360 Certificate TypeCertificate of Analysis Date01/04/2025 Catalog Number818017301
Lot Number10173967 Certificate TypeCertificate of Analysis Date17/12/2024 Catalog Number818017301
Lot Number10170701 Certificate TypeCertificate of Analysis Date09/10/2024 Catalog Number818017301
Lot Number10167713 Certificate TypeCertificate of Analysis Date16/05/2024 Catalog Number818017301
Lot Number10165217 Certificate TypeCertificate of Analysis Date28/03/2024 Catalog Number818017301
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ PURE Clear Glass Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.