Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles

Primary packaging products for specific requirements in pharmaceutical industries.
Brand: DWK Life Sciences 818012406
5196.49 EUR valid until 2025-12-31
Use promo code "24366" to get your promotional price.
Description
High-quality Type I borosilicate glass bottles GL 25/GL 45 from 25 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Drug Master File

Specifications
100 mL | |
Borosilicate Glass (3.3) | |
GL 45 | |
56 mm |
Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media | |
10/Pk. | |
Autoclavable |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10177078 | Certificate of Analysis | 27/01/2025 | 818012406 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.