missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
213.00 € - 389.00 €
Specifications
Material (Liner) | PTFE/14B Rubber |
---|---|
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Color | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Color | Closure Size | Price | Quantity & Availability | ||
10550372
|
DWK Life Sciences
224746 |
16 mL | 21 mm | Clear | 13-425 |
349.00 €
Pack of 200 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||
10343083
|
DWK Life Sciences
224742 |
4 mL | 15 mm | Clear | 13-425 |
312.00 €
Pack of 200 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
13401459
|
DWK Life Sciences
224748 |
24 mL | 23 mm | Clear | 13-425 |
389.00 €
Pack of 200 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
10006621
|
DWK Life Sciences
224754 |
8.0 mL | 17 mm | Amber | 8-425 |
328.00 €
Pack of 200 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
12422741
|
DWK Life Sciences
224750 |
1.8 mL | 12 mm | Amber | 8-425 |
278.00 €
Pack of 200 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
10696833
|
DWK Life Sciences
224751 |
2.0 mL | 12 mm | Amber | 8-425 |
298.00 €
Pack of 200 |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||
11511185
|
DWK Life Sciences
224745 |
12 mL | 19 mm | Clear | 13-425 |
324.00 €
Pack of 200 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||
11728929
|
DWK Life Sciences
224744 |
8 mL | 17 mm | Clear | 13-425 |
360.00 €
Pack of 200 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
11768929
|
DWK Life Sciences
224741 |
2 mL | 12 mm | Clear | 8-425 | N/A | |||
10781323
|
DWK Life Sciences
224752 |
4.0 mL | 15 mm | Amber | 13-425 |
300.00 €
Pack of 200 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
10698052
|
DWK Life Sciences
224740 |
1.8 mL | 12 mm | Clear | 8-425 |
214.00 €
Pack of 200 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Specifications
PTFE/14B Rubber | |
Screw | |
Autoclavable | |
ASTM Type I, USP Type I, Class A |
Borosilicate Glass | |
Phenolic | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title