Learn More
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps
Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.
275.00 € - 1275.00 €
Specifications
Closure Color | White |
---|---|
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Product Code | Brand | Material (Liner) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Closure Size | Price | Quantity & Availability | ||||
10560503
|
DWK Life Sciences
986540 |
Foamed Polyethylene | 12.3 mm |
459.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
11768819
|
DWK Life Sciences
986561 |
Metal Foil | 13.1 mm |
356.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
11586315
|
DWK Life Sciences
986560 |
Foamed Polyethylene | 13.1 mm |
349.00 €
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
10079010
|
DWK Life Sciences
986541 |
Metal Foil | 12.3 mm | N/A | |||||
11748819
|
DWK Life Sciences
986541 |
Metal Foil | 12.3 mm |
1275.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
- Vials are made from clear glass; caps are white plastic.
Order Info
O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case
Compliance
Meets ASTM™ E438 Type I, and Class A standards.
Specifications
White | |
Clear | |
Borosilicate Glass | |
2.4 in. | |
0.67 oz. | |
61 mm |
1.1 in. | |
28 mm | |
20 mL | |
Cellular Trays | |
Screw Cap | |
ASTM E438, Type I, Class A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.