missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™

Vial File provides a compact, easily accessible means of sample storage

Brand:  DWK Life Sciences W224896

108.77 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12404801

  • 121.00 € / Pack of 60
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Vial File provides a compact, easily accessible means of sample storage

Caps attached to vials.

  • Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
  • Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
  • Vials and caps autoclavable
Clear or Amber Vials
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Amber vials made from borosilicate glass that protects light-sensitive products

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

14B Rubber
12 mm
2 mL
No
0.5 dr.
Autoclavable
38 mm
Amber
Borosilicate Glass
Used for storing and transporting vials
Screw
Phenolic
Screw Cap
USP Type I
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.