missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™
Vial File provides a compact, easily accessible means of sample storage
89.05 € - 311.00 €
Specifications
For Use With (Application) | Used for storing and transporting vials |
---|---|
Graduated | No |
Thread Style | Screw |
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Volume (Metric) | Graduated | Material (Liner) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Graduated | Material (Liner) | Price | Quantity & Availability | ||
11571205
|
DWK Life Sciences
224950 |
Clear | 1.5 mL | No | PTFE/Silicone | N/A | |||
11778709
|
DWK Life Sciences
224891 |
Clear | 2.0 mL | No | 14B Rubber |
112.00 €
Pack of 60 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||
10206112
|
DWK Life Sciences
224952 |
Clear | 4 mL | No | PTFE/Silicone |
115.00 €
Pack of 40 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
11748929
|
DWK Life Sciences
224892 |
Clear | 4.0 mL | No | 14B Rubber |
89.05 €
Pack of 40 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
12369999
|
DWK Life Sciences
W224694 |
Clear | 4 mL | No | PTFE/14B Rubber |
97.65 €
Pack of 40 |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||
10353093
|
DWK Life Sciences
225170 |
Clear | 1.8 mL | No | PTFE/Silicone |
311.00 €
Pack of 240 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
12404801
|
DWK Life Sciences
W224896 |
Amber | 2 mL | No | 14B Rubber |
121.00 €
Pack of 60 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
13128720
|
DWK Life Sciences
W224693 |
Clear | 2 mL | No | PTFE/14B Rubber |
129.00 €
Pack of 60 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
12389999
|
DWK Life Sciences
W224696 |
Amber | 4 mL | No | PTFE/14B Rubber |
103.00 €
Pack of 40 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
12379999
|
DWK Life Sciences
W224695 |
Amber | 2 mL | No | PTFE/14B Rubber |
138.00 €
Pack of 60 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
Description
Vial File provides a compact, easily accessible means of sample storage
Caps attached to vials.
- Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
- Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
- Vials and caps autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.
Specifications
Used for storing and transporting vials | |
Screw | |
Autoclavable |
No | |
Phenolic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title