missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles Product Code.: 10503144
Add to basket

DWK Life Sciences Wheaton™ LDPE Dropping Bottles

Product Code. 10503144 Shop All Wheaton Science Products Products
3 mL, White, 1000/Cs.
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
Color:
Natural
White
Quantity:
100/Cs.
100/cs
1000/Cs.
1000/cs
This item is not returnable. View return policy

Product Code. 10503144

Brand: DWK Life Sciences W242831A

Add to basket
Add to basket
This item is not returnable. View return policy

Bottle made of natural low density polyethylene and manufactured to strict quality control standards to ensure the best product for your application.

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk

Order Info

Dropping tips or caps must be purchased separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 3 mL, 0.1 oz.
Capacity (Metric) 3 mL
Capacity (English) 0.1 oz.
Color White
Diameter (English) 0.51 in.
Material LDPE
Quantity 1000/Cs.
Closure Included No
Autoclavable Not Autoclavable
Height (Metric) 39 mm
Product Type Dropping Bottle
Height (English) 1.54 in.
Closure Size 8-425 mm
Diameter (Metric) 14 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ LDPE Dropping Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.