missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
10 mL
15 mL
30 mL
60 mL
Closure Size:
8-425 mm
13-425 mm
15-415 mm
20-410 mm
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
Description
- White LDPE helps protect UV- lght-sensitivie samples
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropper tips and caps must be ordered separately.

Specifications
Specifications
Capacity | 3 mL, 0.1 oz. |
Capacity (Metric) | 3 mL |
Capacity (English) | 0.1 oz. |
Color | White |
Diameter (English) | 0.51 in. |
Material | LDPE |
No. per Pack | 100/Cs. |
Quantity | 100/Cs. |
Closure Included | No |
Autoclavable | Not Autoclavable |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ LDPE Dropping Bottles >
Spot an opportunity for improvement?Share a Content Correction