missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural LDPE Bottles
With double-seal closure with cap attached
165.00 € - 293.00 €
Specifications
Color | Natural |
---|---|
Includes | Double seal closure, no-drip pour lip |
Material | LDPE |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Product Code | Brand | Capacity | dimClosureSize | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | dimClosureSize | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
12634783
|
DWK Life Sciences
209425 |
1.01 oz., 30mL | 2.08 in. | 2.71 in. |
165.00 €
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12475492
|
DWK Life Sciences
209427 |
4.22 oz., 125 mL | 2 in. | 3.8 in. |
198.00 €
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12485492
|
DWK Life Sciences
209428 |
8.45 oz., 250 mL | 2.4 in. | 4.92 in. |
293.00 €
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Natural | |
LDPE | |
ISO 9001 | |
Round | |
Screw Cap |
Double seal closure, no-drip pour lip | |
Convenience | |
Wide | |
Polypropylene |