missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Micro Tissue Grinders

Used in extremely precise work when delicate hand operation is required

Brand:  DWK Life Sciences 357860

 View more versions of this product

Product Code. 11551305

  • 322.00 € / Pack of 25
Estimated Shipment: 03-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Used in extremely precise work when delicate hand operation is required

  • Made from low extractable borosilicate glass

Potter-Elvehjem Micro Tissue Grinder

  • Reservoir and pouring lip provide easy decanting of micro sample
  • Unit can be autoclaved / sterilized to prevent cross contamination between samples
  • Pestle clearance range: 0.1 – 0.15mm
Micro Tissue Grinder with PTFE Spacer
  • PTFE spacer aligns the pestle and reduces aerosoling of the product
  • Includes a finely ground glass pestle and tube
  • Autoclavable
Disposable Micro Tissue Grinder
  • Disposable to eliminate cross contamination and useful for radioactive samples
  • Small grinder area allows for high sample recovery

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
0.75 mL
Micro Disposable Tissue Grinder
Used in extremely precise work when delicate hand operation is required
88mm
8mm
0.02 oz.
Borosilicate Glass
Single-use
3.46 in.
0.31 in.
0.02 oz., 0.75mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.