missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders
Choose grinders with or without plastic safety coating
Brand: DWK Life Sciences 358009
368.17 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)
Specifications
0.004 to 0.006 in. | |
Autoclavable | |
6.3mm | |
15 mL | |
Tissue Grinder | |
8.62 in. | |
219mm | |
84mm | |
19mm | |
PTFE |
0.1 to 0.15mm | |
0.25 in. | |
0.5 oz. | |
Plastic-coated Glass | |
Preparation of tissue homogenates | |
Plastic Coating | |
3.3 in. | |
0.74 in. | |
0.5 oz., 15mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction