missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Choose grinders with or without plastic safety coating

Brand:  DWK Life Sciences 358011

394.92 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11501315

  • 432.00 € / Pack of 2
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.004 to 0.006 in.
Autoclavable
6.3mm
30 mL
Tissue Grinder
10.4 in.
266mm
118mm
24mm
PTFE
0.1 to 0.15mm
0.25 in.
1.01 oz.
Plastic-coated Glass
Preparation of tissue homogenates
Plastic Coating
4.6 in.
0.94 in.
1.01 oz., 30mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers