missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Three Baffles
Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Brand: DWK Life Sciences 353259
85.76 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
- Pinched neck design to reduce splashing on flasks with 4 baffles
Specifications
Style: Shaker | |
250 mL | |
Orbital or reciprocating shakers | |
13 cm | |
Case of 1 | |
Baffled |
3.1 in. | |
Borosilicate Glass | |
5 in. | |
Pinched | |
Autoclavable | |
80 mm |