missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Three Baffles
Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
91.65 € - 184.00 €
Specifications
Description | Style: Shaker |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Orbital or reciprocating shakers |
Neck Style | Pinched |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11521275
|
DWK Life Sciences
353257 |
125 mL |
92.35 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11531275
|
DWK Life Sciences
353259 |
250 mL |
96.15 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
11551275
|
DWK Life Sciences
353264 |
1000 mL |
109.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
11541275
|
DWK Life Sciences
353262 |
500 mL |
104.00 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
11561275
|
DWK Life Sciences
353266 |
2000 mL |
184.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
11511275
|
DWK Life Sciences
353255 |
50 mL |
91.65 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
- Pinched neck design to reduce splashing on flasks with 4 baffles
Specifications
Style: Shaker | |
Orbital or reciprocating shakers | |
Autoclavable |
Borosilicate Glass | |
Pinched | |
Baffled |