missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
Brand: DWK Life Sciences W986217NG
214.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
- Not graduated
- Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples | |
Conical V | |
Crimp Cap | |
ASTM E438, USP Type I, Type I, Class A |
20 mm | |
3 mL | |
No | |
0.8 dr. | |
46 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction