missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
122.00 € - 226.00 €
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Low Extractable) |
For Use With (Application) | Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples |
Graduated | No |
Style | Conical V |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
12693355
|
DWK Life Sciences
W986212NG |
12 mm | 0.3 mL | 32 mm | 0.1 dr. | N/A | |||
12603365
|
DWK Life Sciences
W986213NG |
13 mm | 0.3 mL | 32 mm | 0.1 dr. |
122.00 €
Pack of 12 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||
11576295
|
DWK Life Sciences
W986216NG |
20 mm | 2 mL | 40 mm | 0.5 dr. |
224.00 €
Pack of 12 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||
11586295
|
DWK Life Sciences
W986219NG |
20 mm | 5 mL | 61 mm | 1.4 dr. |
226.00 €
Pack of 12 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||
12663355
|
DWK Life Sciences
W986211NG |
12 mm | 0.1 mL | 32 mm | 0.027 dr. |
143.00 €
Pack of 12 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||
12643365
|
DWK Life Sciences
W986214NG |
13 mm | 1 mL | 41 mm | 0.3 dr. |
140.00 €
Pack of 12 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||
10531042
|
DWK Life Sciences
W986217NG |
20 mm | 3 mL | 46 mm | 0.8 dr. |
225.00 €
Pack of 12 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||
Description
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
- Not graduated
- Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Clear | |
Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples | |
Conical V | |
ASTM E438, USP Type I, Type I, Class A |
Borosilicate Glass (Low Extractable) | |
No | |
Crimp Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title