missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ White Polypropylene Jars with Screw Cap
Empties fully without residue retention. Buerkle™ White Polypropylene Tubes with Screw Cap are impervious to light, sterilizable, and suitable for use with foodstuffs.
0.45 € - 5.45 €
Specifications
Material | Polypropylene |
---|---|
Closure Color | White |
Autoclavable | Autoclavable |
Shape | Round |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15365607
|
Buerkle™
6214-0012 |
12 mL |
0.45 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11837852
|
Buerkle™
6214-0025 |
25 mL |
0.75 €
Each |
In Stock
Log in to see stock. |
||||||
11847852
|
Buerkle™
6214-0060 |
60 mL |
1.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11878272
|
Buerkle™
6214-0090 |
90 mL |
1.15 €
Each |
In Stock
Log in to see stock. |
||||||
11857852
|
Buerkle™
6214-0125 |
125 mL |
1.30 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11857792
|
Buerkle™
6214-0250 |
250 mL |
2.05 €
Each |
In Stock
Log in to see stock. |
||||||
11867852
|
Buerkle™
6214-0600 |
625 mL |
2.20 €
Each |
In Stock
Log in to see stock. |
||||||
15336438
|
Buerkle™
6214-1000 |
1000 mL |
5.45 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
Cost-effective polypropylene packing container with screw cap. Empties fully without residue retention.- Impervious to light
- Suitable for use with foodstuffs
- Sterilizable
Specifications
Polypropylene | |
Autoclavable | |
Screw Cap |
White | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ White Polypropylene Jars with Screw Cap