Learn More
Kimberly-Clark™ Scott™ Performance Rolled 1 Ply Paper Hand Towels 6665, 6 Rolls

Hand towels are ideal for busy washrooms and food preparation areas. Airflex technology delivers towels that are soft, strong, and highly absorbent even when wet. Compatible with 6959, 9960, and 8976 dispensers.
Brand: Kimberly-Clark™ 6665
91.47 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
6 x 200m white, 1 ply rolls (1,200m total) 6 x 200m white, 1 ply rolls (1,200m total) Ideal for use in food contact areas and busy washrooms Made using unique Airflex Technology. Soft, strong and highly absorbent, even when wet High capacity, rolled hand towels Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Dispensers (product codes 9960 and 8976) Scott Performance Hand Towels are softer, more absorbent and stronger than conventional towels, providing consistent quality at an affordable price. The high-capacity rolls control how much tissue you take and help cut costs and waste. This product is also supplied in a compressed pack, delivering more towels per case than standard packs. Ideal for busy areas, such as food preparation areas and high traffic washrooms, the unique Airflex technology ensures that each 1 ply hand towel is absorbent and strong, even when wet, preventing them from becoming soggy or ripping. Individual sheet size 19.8cm (W). Compatible with Aquarius Rolled Hand Towel Dispenser (product code 6959) and Kimberly-Clark Professional Dispensers (product codes 9960 and 8976). 6 x 200m white, 1 ply rolls (1,200m total)
Specifications
Roll Towel | |
60 cm | |
40 cm | |
ISO 14001, ISO 9001 | |
200 m x 200 mm | |
Busy Washrooms, Food Preparation Areas | |
6 Roll |
1.96 ft. | |
1.29 ft | |
Paper | |
White | |
Roll | |
Aquarius™ Rolled Hand Towel Dispenser | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.