Learn More
Thermo Scientific Chemicals Wig-L-Bug™ Accessories
For use with Digital Wig-L-Bug Mixing/Grinding Mill
Brand: Thermo Scientific Chemicals 042628.KJ
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Polystyrene vial with polyethylene slip-on cap; 1 ft. long x 0.5 in. dia.
- Polystyrene vial with polyethylene slip-on cap; 2 ft. long x 0.5 in. dia.
- Adapter for 2 in. long, 0.5 in. diameter vials

Specifications
Polystyrene | |
5/Pk. | |
Digital Wig-L-Bug mixing/grinding mill |
1 ft. | |
Vial |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
P03I051 | Certificate of Analysis | 12/04/2022 | 042623.A3,042623.22,042628.KJ,042623.36 |
T06D091 | Certificate of Analysis | 22/11/2021 | 042623.A3,042623.22,042628.KJ,042623.36 |
P01E030 | Certificate of Analysis | 22/11/2021 | 042623.A3,042623.22,042628.KJ,042623.36 |
W10B045 | Certificate of Analysis | 22/11/2021 | 042623.A3,042623.22,042628.KJ,042623.36 |
P10D024 | Certificate of Analysis | 22/11/2021 | 042623.A3,042623.22,042628.KJ,042623.36 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only