missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Tube Washer

Wiorks with filter flask and inverted sample tube. Bel-Art SP Scienceware™ Wilmad™ Tube Washer with simple design washing unit is the most economical and reliable for single tube cleaning.

Brand:  Bel-Art™ 66000-0064

 View more versions of this product

Product Code. 15348638

  • 256.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Each unit only accommodates NMR tube with OD and length as indicated in specifications
  • Requires filter flask (sold separately; 500ml recommended)
  • Inverted sample tube is inserted into the washer and solvent is introduced into the reservoir using a series of wash bottles.
  • Pulls air through the tube to complete the procedure.
Specifications

Specifications

178 mm
Fits tube diameter: 5mm, “B” diameter: 10mm
24/40 inner joint
7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers