missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Winter Hyd-Tuf™ 52-590 Series Brown Nitrile Heavy Weight Gloves
Designed to offer excellent resistance to abrasion and protection against injuries, cuts and punctures.
103.00 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 3222, EN 511 : 110 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Style | 52-590 |
Description
- Nitrile impregnated coating
- Soft, flexible jersey lining
- Absorbs perspiration and offers close, comfortable fit
- Cut and sewn construction
- Cotton jersey liner
- palm impregnated finish
- Safety cuff
Specifications
Nitrile | |
Nitrile | |
52-590 | |
Cotton Jersey | |
72 Pairs | |
52-590 |
Standard CATEGORY II EN 388 : 3222, EN 511 : 110 | |
Nitrile | |
Safety | |
Coated-palm | |
Superior resistance to abrasion and good protection against snags, cuts and puncture |