missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Wire Weight

The Wire Weight is made from special steel that is non-magnetizable, highly corrosion-resistant and comes in wooden case.

Brand:  Sartorius YCW1121-02

 View more versions of this product

Product Code. 15584989

  • 162.00 € / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • E2 weight sets from 1 mg to 10 kg
  • Up to 500 mg as wire weights
  • Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant
  • Packaging of the weights: From 1 mg up to 500 mg in a plastic case
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
0.23 lb.
Aluminum, Nickel Silver, Stainless Steel
density 8.0 g/cm3
DAkkS Certificate
OIML E2
10 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers