missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Wire Weight
The Wire Weight is made from special steel that is non-magnetizable, highly corrosion-resistant and comes in wooden case.
162.00 €
Specifications
Weight (English) | 0.23 lb. |
---|---|
Product Type | Calibration Mass |
Certifications/Compliance | DAkkS Certificate |
Material | Aluminum, Nickel Silver, Stainless Steel |
Density | density 8.0 g/cm3 |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
16373136
|
Sartorius
YCW0121-02 |
1 mg |
162.00 €
Each |
In Stock
Log in to see stock. |
|||||
16393136
|
Sartorius
YCW0221-02 |
2 mg |
162.00 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15584989
|
Sartorius
YCW1121-02 |
10 mg |
162.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
16333146
|
Sartorius
YCW2521-02 |
500 mg |
162.00 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- E2 weight sets from 1 mg to 10 kg
- Up to 500 mg as wire weights
- Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant
- Packaging of the weights: From 1 mg up to 500 mg in a plastic case
Specifications
0.23 lb. | |
DAkkS Certificate | |
density 8.0 g/cm3 |
Calibration Mass | |
Aluminum, Nickel Silver, Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title