missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Wire Weight

The Wire Weight is made from special steel that is non-magnetizable, highly corrosion-resistant and comes in wooden case.

Brand:  Sartorius YCW0121-02

158.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16373136

  • 162.00 € / Each
Estimated Shipment: 27-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • E2 weight sets from 1 mg to 10 kg
  • Up to 500 mg as wire weights
  • Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant
  • Packaging of the weights: From 1 mg up to 500 mg in a plastic case
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
0.23 lb.
Aluminum, Nickel Silver, Stainless Steel
density 8.0 g/cm3
DAkkS Certificate
OIML E2
1 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.