missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Convenience Packs of Vials/Closures
Complete sets of vials and closures. JG Finneran Associates™ Convenience Packs of Vials/Closures include 100 chromatography sample vials and 100 matching caps in an easy-access box that keeps items visible and particle free.
Brand: JG Finneran Associates™ 804550-1232
This item is not returnable.
View return policy
Description
- Components packaged in a clear lid tray
- Includes 100 vials and 100 matching closures
- Standard packs include caps in a separate plastic bag
- Preassembled packs come ready to use with caps attached to the vials
- Fits into the bench drawer for easy access
- Packaging keeps products visible and particle free
Options:
- Standard Pack of 8x30mm Clear Glass Shell Vials (750μL) with 8mm Snap Plugs
- Standard Pack of 8x40mm Clear Polypropylene Shell Vials (700μL) with 8mm Snap Plugs
- Preassembled Pack of 12x32mm Clear Glass Screw Top Vials (2mL) with 8-425mm Screw Caps with 0.045 in. Red PTFE/Silicone Septa
Specifications
Clear | |
Borosilicate Glass | |
PTFE/Silicone | |
Vials, closure and clear-lid box | |
100 | |
0.045 in. (Septa) | |
Screw Cap | |
Chromatography Vials and Closures Set |
12 mm | |
2 mL | |
Chromatography | |
Screw | |
Preassembled | |
Plastic | |
32 mm | |
8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction