missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Convenience Packs of Vials/Closures
Complete sets of vials and closures. JG Finneran Associates™ Convenience Packs of Vials/Closures include 100 chromatography sample vials and 100 matching caps in an easy-access box that keeps items visible and particle free.
20.65 € - 59.35 €
Specifications
Color | Clear |
---|---|
For Use With (Application) | Chromatography |
Includes | Vials, closure and clear-lid box |
No. per Pack | 100 |
Closure Material | Plastic |
Product Code | Brand | Packaging Type | Volume (Metric) | Material | Closure Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Volume (Metric) | Material | Closure Type | Price | Quantity & Availability | ||
12493020
|
JG Finneran Associates™
804550-1232 |
Preassembled | 2 mL | Borosilicate Glass | Screw Cap |
59.35 €
Pack of 100 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||
12357079
|
JG Finneran Associates™
9807P-840 |
Standard | 700 μL | Polypropylene | Snap Cap |
27.85 €
Pack of 100 |
Estimated Shipment: 14-03-2025
Log in to see stock. |
||
12337069
|
JG Finneran Associates™
9800-830 |
Standard | 750 μL | Borosilicate Glass | Snap Cap |
20.65 €
Pack of 100 |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||
Description
- Components packaged in a clear lid tray
- Includes 100 vials and 100 matching closures
- Standard packs include caps in a separate plastic bag
- Preassembled packs come ready to use with caps attached to the vials
- Fits into the bench drawer for easy access
- Packaging keeps products visible and particle free
Options:
- Standard Pack of 8x30mm Clear Glass Shell Vials (750μL) with 8mm Snap Plugs
- Standard Pack of 8x40mm Clear Polypropylene Shell Vials (700μL) with 8mm Snap Plugs
- Preassembled Pack of 12x32mm Clear Glass Screw Top Vials (2mL) with 8-425mm Screw Caps with 0.045 in. Red PTFE/Silicone Septa
Specifications
Clear | |
Vials, closure and clear-lid box | |
Plastic | |
8 mm |
Chromatography | |
100 | |
Chromatography Vials and Closures Set |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title