missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-488
Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of polyester and is used for thermal transfer printers.
Brand: Brady™ 029891
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
UL Recognized; CSA Accepted | |
Recommended ribbon series: R4300; R6200 | |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
4 | |
Rectangle | |
-40°C to +160°C | |
0.091 mm | |
6.35 x 19.05 mm | |
19.05 mm | |
6.35 mm |
THT-1-488-10 | |
Acrylic, Permanent | |
Matte | |
Polyester (B-488) | |
Asset Tracking, Barcode Labeling, Circuit Board Identification - Through Hole Top, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
20.32 mm | |
10,000/Pk. | |
19.05 x 6.35 mm (W x H) | |
0.0036 in. | |
8.89 mm | |
0.75 in. | |
0.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction