missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Acrylic construction
- Ideal for storing gloves, Kimwipes™, and Parafilm™
- Use bins to store tubes, tips,
- Measures 265 x 137 x 440 mm
Specifications
Storage Bin | |
Clear | |
265 x 137 x 440 mm | |
265 mm | |
440 mm |
Acrylic | |
Rectangular | |
10.4 in. | |
137 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clearly Safe™ Workstation Storage Bin > Clearly Safe™ Workstation Storage Bin; Color: Clear Acrylic
Spot an opportunity for improvement?Share a Content Correction