missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom WPA Lightwave 3+ CT
WPA Lightwave 3+ CT is a split beam UV/Vis spectrophotometer that combines ease of use with the flexibility of a 40 mm sample port. Expect high resolution with the 3 nm bandwidth. Color touch screen for distinguishing multiple samples by color on graph overlays and to focus on areas of interest.
Brand: Biochrom 80-3007-67
This item is not returnable.
View return policy
Description
- Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (3 nm bandwidth)
- 5 in. color touch screen with zoom and track functions makes it easy to distinguish multiple samples by color on graph overlays
- USB port for data collection
- Accepts 10, 20, and 40 mm path length cuvettes
- Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
- Choose to include a built-in serial printer, Bluetooth connectivity, or both
- Lightweight and stackable for storage
Specifications
15 mm | |
390 mm | |
Color Touchscreen | |
Xenon Flash | |
3 nm | |
120/240 V | |
UV/Vis Spectrophotometry | |
3.9 in. | |
Spectrophotometer | |
Flat Grating | |
±1.3% or ±0.008 A (Whichever is Greater at 546 nm) | |
±0.002 A to 0.5 A (at 546 nm) | |
Round | |
±2 nm | |
6.6 lb. | |
10 in. |
15.3 in. | |
Twin CMOS Array | |
English, French, German, Spanish, Italian, Chinese, Japanese | |
WPA Lightwave 3+ CT | |
UV-Vis Spectrophotometer | |
190 to 1100 nm | |
10, 20, or 40 mm Pathlength Cells | |
100 mm | |
Touch Screen Display, USB Port, PC via PVC Software | |
±0.005 peak to peak ±0.002 RMS | |
-0.3 to 2.5 A, 0.3 to 199 %T | |
No | |
<0.5 %T 340 nm | |
±1 nm | |
3 kg | |
260 mm |
CE_17163628.pdf
File size: 653.5 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Biochrom WPA Lightwave 3+ CT > Biochrom WPA Lightwave 3+ CT; Includes: Spectrophotometer; Interface: Touch Screen Display, USB Port, PC via PVC Software; Printer Included: Yes
Spot an opportunity for improvement?Share a Content Correction