missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Hygiene Wiping Paper Centrefeed Roll

Used for medium duty wiping tasks. WypAll™ L10 Cellulose Wipes clean up fast without falling apart.
55.10 €
Specifications
Product Type | Wiping Paper |
---|---|
Length (Metric) | 38 cm |
Material | Cellulose |
For Use With (Application) | Everyday cleaning, frequent light wiping and small spills, being stronger than conventional 1-ply wipers |
Ply | 1-ply |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | |||||
12680533
![]() |
Kimberly-Clark™
7140 |
Blue | 38 x 23.5 cm |
55.10 €
1 roll |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Ideal for light, precise wiping-up of spills, grime and dust; polishing glass and smooth surfaces; assembly wiping; wiping food preparation areas
- A limited life wiper using Airflex™ base sheet technology
- Available in small perforated rolls in white or blue for use in busy areas
- Can be used with a dispensing system to help control use and reduce wastage
Specifications
Wiping Paper | |
Cellulose | |
1-ply |
38 cm | |
Everyday cleaning, frequent light wiping and small spills, being stronger than conventional 1-ply wipers | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L10 Hygiene Wiping Paper Centrefeed Roll