missing translation for 'onlineSavingsMsg'
Learn More

Corning™ X‐LAB™ System

Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.

Brand:  Corning™ 6924

 View more versions of this product

Product Code. 17234466

  • 1935.00 € / Pack of 2

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
  • Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
  • Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
  • Automated, functionally closed, sterile system
  • Density gradient media free sedimentation-based harvest
  • Consistent, high recovery (>90%) of viable cells
  • Customized protocols
  • Process 40 mL to 240 mL
  • Programmable harvest volume of 3 mL to 40 mL
  • Average processing time of 35 minutes depending on source material
  • Barcode tracking of supplies and process steps electronically
  • Precise selection of target cells
  • Single-use, disposable cartridge
  • US class I medical devices
TRUSTED_SUSTAINABILITY
Specifications

Specifications

40 to 240 mL
5 x 3.9 in. (H x D)
Disposable Cartridges
7°C to 50°C
X-LAB System
1/Pk., 2/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.