missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐LAB™ System
Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.
1935.00 € - 34685.00 €
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | |||||
17274456
|
Corning™
6917 |
Control Module | 1/Pk., 1/Cs. |
27980.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17284456
|
Corning™
6918 |
Docking Station | 1/Pk., 1/Cs. |
7040.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17234466
|
Corning™
6924 |
Disposable Cartridges | 1/Pk., 2/Cs. |
1935.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17244466
|
Corning™
6925 |
Disposable Cartridges | 1/Pk., 12/Cs. | N/A | ||||||
17254466
|
Corning™
6926 |
Disposable Cartridges | 1/Pk., 36/Cs. |
34685.00 €
Pack of 36 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
- Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
- Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
- Automated, functionally closed, sterile system
- Density gradient media free sedimentation-based harvest
- Consistent, high recovery (>90%) of viable cells
- Customized protocols
- Process 40 mL to 240 mL
- Programmable harvest volume of 3 mL to 40 mL
- Average processing time of 35 minutes depending on source material
- Barcode tracking of supplies and process steps electronically
- Precise selection of target cells
- Single-use, disposable cartridge
- US class I medical devices
Specifications
X-LAB System |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ X‐LAB™ System