missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐LAB™ System
Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.
Brand: Corning™ 6917
This item is not returnable.
View return policy
Description
- Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
- Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
- Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
- Automated, functionally closed, sterile system
- Density gradient media free sedimentation-based harvest
- Consistent, high recovery (>90%) of viable cells
- Customized protocols
- Process 40 mL to 240 mL
- Programmable harvest volume of 3 mL to 40 mL
- Average processing time of 35 minutes depending on source material
- Barcode tracking of supplies and process steps electronically
- Precise selection of target cells
- Single-use, disposable cartridge
- US class I medical devices

Specifications
X-LAB System | |
1/Pk., 1/Cs. | |
Accelerometer and optical sensors |
Blood and Blood Products | |
Control Module |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ X‐LAB™ System > Control Module
Spot an opportunity for improvement?Share a Content Correction