missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ X-Light Safety Loafer
Abeba X-Light White Safety Loafer - Smooth leather safety shoes with elastic instep.
Specifications
Closure Type | Elastic Band |
---|---|
Color | White |
Material | Leather |
Toe Material | Steel |
Certifications/Compliance (Europe) | CE, EN ISO 20345:2011, S2, SRC |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17622035
|
Abeba™
711032/35 |
35 |
N/A
|
N/A | |||||
17632035
|
Abeba™
711032/36 |
36 |
N/A
|
N/A | |||||
17642035
|
Abeba™
711032/37 |
37 |
N/A
|
N/A | |||||
17652035
|
Abeba™
711032/38 |
38 |
N/A
|
N/A | |||||
17662035
|
Abeba™
711032/39 |
39 |
N/A
|
N/A | |||||
17672035
|
Abeba™
711032/40 |
40 |
N/A
|
N/A | |||||
17682035
|
Abeba™
711032/41 |
41 |
N/A
|
N/A | |||||
17692035
|
Abeba™
711032/42 |
42 |
N/A
|
N/A | |||||
17602045
|
Abeba™
711032/43 |
43 |
N/A
|
N/A | |||||
17612045
|
Abeba™
711032/44 |
44 |
N/A
|
N/A | |||||
17622045
|
Abeba™
711032/45 |
45 |
N/A
|
N/A | |||||
17632045
|
Abeba™
711032/46 |
46 |
N/A
|
N/A | |||||
17642045
|
Abeba™
711032/47 |
47 |
N/A
|
N/A | |||||
17652045
|
Abeba™
711032/48 |
48 |
N/A
|
N/A | |||||
Description
- CE, EN ISO 20345:2011, S2, SRC
- Smooth leather
- Black
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable Active Comfort Insole (art. 351620)
- Antistatic
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
Elastic Band | |
Leather | |
CE, EN ISO 20345:2011, S2, SRC |
White | |
Steel |