Learn More
Eppendorf™ Xplorer™ plus Electronic Pipette, Single Channel

Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.
Brand: Eppendorf™ 4861000759
831.25 EUR valid until 2025-12-31
Use promo code "24313" to get your promotional price.
Description
Xplorer™ plus Electronic Pipette, Single Channel with intuitive operating system and design for simplicity, precision and reproducibility.
Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.
- Multifunctional rocker: ''Up is up and down is down™'' principle
- Easy selection of all functions with the practical selection dial
- Operate in the language of your choice
- Clearly arranged color display; no sub-menus; help function
- Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
- ON/OFF switch: Switches the pipetter off during longer periods of inactivity
- Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
- Programming: One-time programming of sequences for easier handling of complex processes
- Individual fixed volume setting: Desired volume can be saved
- Password protection: Protects programming and adjustment
- Individual speed setting: Sets parameters to your individual working speed
- Pipetter maintenance reminder function, based on time or frequency of use as desired
- Tips always rest in the same position
- Volume and speed precisely and reproducibly adjustable
- Adjustable to your work environment and requirements
- Reduced weight
- Improved ergonomics
- Perfect balance
- Optimally angled pipetter head
- Improved view and high resolution display
- Spring-loaded tip cone provides maximum tightness
- Pipetting liquids (manual and automatic)
- Dispensing (timed and manual)
- Pipetting and mixing

Specifications
±3% at ±30 μL/1000 μL, ±0.8% at ±40 μL/5000 μL, ±0.6% at ±60 μ | |
10 mL epT.I.P.S™ pipette tip | |
Turquoise | |
epT.I.P.S. Pipette Tip (10 mL) | |
Xplorer Plus | |
Electronic Pipette | |
Ergonomic | |
Multifunction rocker, spring loaded tip cone | |
8 |
Lithium-ion | |
Autoclavable | |
Reusable | |
1 | |
Yes | |
0.5 to 10 mL | |
10 mL epT.I.P.S™ pipette tip | |
10 μL |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.