missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red
Store materials in color-coded pails
Brand: Youngstown Barrel & Drum 0238500
This item is not returnable.
View return policy
Description
5 Gallon Plastic Open Head Pails. Yellow. Transport and store materials in color-coded pails. Non-UN rated. ID 11 1/4 in.. OD 12 in. approx 15 in. Ht. 3 lbs.
Specifications
Open Head Pail (Long Skirt Lid) | |
5 gal. | |
Yellow | |
Plastic | |
Open | |
30.48 cm | |
14 in. | |
11.25 in. | |
28.575 cm | |
3.15 lb. |
Long Skirt Lid | |
18.92 L | |
For Moving and Color-coded Storage | |
92.5 for qty. 168 | |
Long Skirt Lid | |
30.48 cm | |
35.56 cm | |
12 in. | |
30.48 mm | |
1.42 Kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red > 19L (5 gal.); Yellow; No UN Marking; I.D x I.H: 28 x 37.13cm (11 x 14.625 in.)
Spot an opportunity for improvement?Share a Content Correction