missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOprep™ C18 Functionalized
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. C18 functionalized irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The C18 ligand gives the silica a non-polar surface, ideal for pharmaceuticals and more.
Brand: ZEOprep 302090
This item is not returnable.
View return policy
Description
- C18 functionalized for RP applications
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
40 to 63 μm | |
Chromatography | |
Silica Gel | |
C18 Functionalized |
90 Å | |
5 kg | |
Silica Gel | |
Irregular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEOprep™ C18 Functionalized > 90 Å, 5 kg
Spot an opportunity for improvement?Share a Content Correction