missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOprep™ C18 Functionalized
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. C18 functionalized irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The C18 ligand gives the silica a non-polar surface, ideal for pharmaceuticals and more.
249.00 € - 5000.00 €
Specifications
Particle Size | 40 to 63 μm |
---|---|
Technique | Chromatography |
Type | Silica Gel |
Material | Silica Gel |
Phase | C18 Functionalized |
Product Code | Brand | Description | Price | Quantity | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity | Availability | ||||
30049031
|
ZEOprep
302089 |
60 Å, 5 kg | 60 Å, 5 kg |
4895.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048957
|
ZEOprep
300190 |
60 Å, 100 g | 60 Å, 100 g |
249.00 €
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049006
|
ZEOprep
302075 |
90 Å, 500 g | 90 Å, 500 g |
955.00 €
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048950
|
ZEOprep
302090 |
90 Å, 5 kg | 90 Å, 5 kg |
5000.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049024
|
ZEOprep
300191 |
60 Å, 1 kg | 60 Å, 1 kg |
1335.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048971
|
ZEOprep
300175 |
90 Å, 100 g | 90 Å, 100 g |
249.00 €
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049017
|
ZEOprep
300176 |
90 Å, 1 kg | 90 Å, 1 kg |
1470.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048967
|
ZEOprep
302074 |
60 Å, 500 g | 60 Å, 500 g |
867.00 €
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- C18 functionalized for RP applications
- Irregualar Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducability
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
40 to 63 μm | |
Silica Gel | |
C18 Functionalized |
Chromatography | |
Silica Gel | |
Irregular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEOprep™ C18 Functionalized