missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ C18 Functionalized

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. C18 functionalized irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The C18 ligand gives the silica a non-polar surface, ideal for pharmaceuticals and more.

Brand:  ZEOprep 302089

 View more versions of this product

Product Code. 30049031

  • 4895.00 € / 5kg

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • C18 functionalized for RP applications
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale
Specifications

Specifications

40 to 63 μm
Chromatography
Silica Gel
C18 Functionalized
60 Å
5 kg
Silica Gel
Irregular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZEOprep™ C18 Functionalized > 60 Å, 5 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.