missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeochem™ AG ZEOprep™ Classic
ZEOprep™ is a proven, highly successful packing material providing fast, effective and reproducible separations. Irregular shaped silica gel is used in Gravity, Flash and Medium Pressure Chromatography. Available in a variety of pore and particle sizes, moisture contents plus functionalities.
Brand: Zeochem™ AG 302095
This item is not returnable.
View return policy
Description
- Irregular Amorphous Silica Gel
- High Purity
- European Manufactured
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- Very wide portfolio
- Wide Selection of functionalization options
- Available with 4 different moisture contents
- High Chemical and mechanical stability
- Narrow Particle Size Distribution
- 20 μum to 500 μum particle sizes available
- Available in 60 A and 90 A pores sizes
- High loadability
- Unsurpassed Service and Support
- Selection of pack sizes available
- Suitable for gravity, flash and process
Specifications
40 to 63 μm | |
Chromatography | |
Silica Gel | |
SH (Thiol) |
60 Å | |
5 kg | |
Silica Gel | |
Irregular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Zeochem™ AG ZEOprep™ Classic > Pore Size: 60 Å, Particle Size: 40 to 63 μm, Phase: SH (Thiol), Quantity: 5 kg
Spot an opportunity for improvement?Share a Content Correction