Learn More
ZEOprep™ Classic, Bare Silica
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. ZEOprep irregular shaped silica gel has a high polarity surface, and is ideal for conventional applications suitable for Gravity, Flash, and Medium Pressure Chromatography.
Brand: ZEOprep 302108
134.59 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Standard moisture content of 2 to 4%
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
60 to 200 μm | |
Chromatography | |
5 kg | |
Silica Gel | |
Irregular |
90 Å | |
Moisture content 2 to 4% | |
Silica Gel | |
Bare Silica |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.