missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOprep™ Classic, Bare Silica
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. ZEOprep irregular shaped silica gel has a high polarity surface, and is ideal for conventional applications suitable for Gravity, Flash, and Medium Pressure Chromatography.
76.00 € - 370.00 €
Specifications
Technique | Chromatography |
---|---|
Type | Silica Gel |
Material | Silica Gel |
Phase | Bare Silica |
Particle Shape | Irregular |
Product Code | Brand | Description | Price | Quantity | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity | Availability | ||||
30048995
|
ZEOprep
302097 |
60 Å, 40 to 63 μm, 5 kg | 60 Å, 40 to 63 μm, 5 kg |
315.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048958
|
ZEOprep
300227 |
60 Å, 60 to 200 μm, 1 kg | 60 Å, 60 to 200 μm, 1 kg |
76.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048976
|
ZEOprep
302108 |
90 Å, 60 to 200 μm, 5 kg | 90 Å, 60 to 200 μm, 5 kg |
327.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048966
|
ZEOprep
301989 |
60 Å, 25 to 40 μm, 1 kg | 60 Å, 25 to 40 μm, 1 kg |
101.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048975
|
ZEOprep
300221 |
60 Å, 200 to 500 μm, 1 kg | 60 Å, 200 to 500 μm, 1 kg |
76.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049009
|
ZEOprep
302107 |
90 Å, 60 to 200 μm, 1 kg | 90 Å, 60 to 200 μm, 1 kg |
85.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049013
|
ZEOprep
302105 |
90 Å, 40 to 63 μm, 1 kg | 90 Å, 40 to 63 μm, 1 kg |
97.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048987
|
ZEOprep
302098 |
60 Å, 60 to 200 μm, 5 kg | 60 Å, 60 to 200 μm, 5 kg |
284.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048970
|
ZEOprep
302205 |
60 Å, 200 to 500 μm, 5 kg | 60 Å, 200 to 500 μm, 5 kg |
370.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30049033
|
ZEOprep
300231 |
60 Å, 40 to 63 μm, 1 kg | 60 Å, 40 to 63 μm, 1 kg |
85.00 €
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048948
|
ZEOprep
301988 |
60 Å, 25 to 40 μm, 5 kg | 60 Å, 25 to 40 μm, 5 kg |
370.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048952
|
ZEOprep
302106 |
90 Å, 40 to 63 μm, 5 kg | 90 Å, 40 to 63 μm, 5 kg |
354.00 €
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Standard moisture content of 2 to 4%
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducability
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
Chromatography | |
Silica Gel | |
Irregular |
Silica Gel | |
Bare Silica |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEOprep™ Classic, Bare Silica