missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOsphere™
ZEOsphere™ is a high purity, high performance Spherical Chromatographic Silica gel ideal for high performance, high resolution purifications and separations available with 10 μm pores with particle sizes 100 A, 120 A and 300 A and functionalized formats (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).
Brand: ZEOsphere 300293
This item is not returnable.
View return policy
Description
- High performance Spherical Silica Gel
- High Purity
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- Wide Selection of functionalization options
- High Chemical and mechanical stability
- 100 A, 120 A, and 300 A pore sizes available
- 10 μm particle size
- Suitable for medium to high pressure
- High loadability
- Unsurpassed Service and Support
- Selection of pack sizes available
- Suitable for gravity, flash and process
Specifications
10 μm | |
Chromatography | |
Silica Gel | |
C8 Functionalized |
120 Å | |
100 g | |
Silica Gel | |
Spherical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEOsphere™ > C8 Functionalized, 120 Å, 100 g
Spot an opportunity for improvement?Share a Content Correction