Learn More
Hamilton™ 10 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
Brand: Hamilton™ CAL81630
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 10 mL.
Specifications
Not Autoclavable | |
22 G | |
0.0161 in. | |
0.0283 in. | |
14.6 mm | |
0.72 mm | |
Gas Tight Syringe | |
50°C | |
1010 LTN | |
1 | |
51 mm | |
Luer Tip, Cemented |
Stainless Steel | |
0.574 in. | |
0.41 mm | |
0.695 in. | |
17.7 mm | |
2 in. | |
122°F | |
50°F | |
10°C | |
10 mL | |
Sharp, Bevel, Curved, Non-coring |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.