missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Neck Vial, glass, clear
1st hydrolytic class
229.00 € - 310.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Crimp |
Base Style | Flat Bottom |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11546044
|
Fisherbrand™
13 09 0236 |
3.6 mL |
310.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15582330
|
Fisherbrand™
13 09 2574 |
5 mL |
229.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Clear
- Glass
Specifications
Clear | |
GC, HPLC | |
Flat Bottom | |
ND13 |
Glass | |
Crimp | |
100 | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 13mm Crimp Neck Vial, glass, clear